missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Titan3™ Regenerated Cellulose Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust regenerated cellulose syringe filters.

Brand:  Thermo Scientific™ 54504-RC

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 13527800

  • £114.21 / Pack of 100
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 Regenerated Cellulose Syringe Filters are used for low nonspecific binding applications as well as tissue culture media filtration and general biological sample filtration.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications

Specifications

Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose.
Titan3 Regenerated Cellulose Syringe Filter 0.45 μm, 4 mm, 100 Pk.
Regenerated Cellulose
0.45 μm
Sample Filtration: low nonspecific binding, tissue culture media, general biological samples
Medical Grade, Solvent-Resistant, Virgin Polypropylene
75 psi
Syringe Filter
4 mm
Light Brown
Single-use
Regenerated Cellulose
Non-sterile
<15 μL
No
Titan3
<15 μL (Hold Up)
4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.