Learn More
Thermo Scientific™ Titan3™ Regenerated Cellulose Syringe Filters
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust regenerated cellulose syringe filters.
Brand: Thermo Scientific™ 52213-RC
Additional Details : Weight : 0.48800kg
Description
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Titan3 Regenerated Cellulose Syringe Filters are used for low nonspecific binding applications as well as tissue culture media filtration and general biological sample filtration.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose. | |
Titan3 Regenerated Cellulose Syringe Filter 0.2 μm, 17 mm, 200 Pk. | |
Regenerated Cellulose | |
0.2 μm | |
Sample Filtration: low nonspecific binding, tissue culture media, general biological samples | |
Medical Grade, Solvent-Resistant, Virgin Polypropylene | |
115 psi | |
Syringe Filter | |
17 mm |
Granite | |
Single-use | |
Regenerated Cellulose | |
Non-sterile | |
<35 μL | |
Yes | |
Titan3 | |
<29 μL (Hold Up) | |
17 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.