missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Titramax 101
Gentle model with a 1.5 mm shaking orbit.
Brand: Heidolph™ 544-11300-06
852.91 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 5.82000kg
Description
- This shaker is particularly suitable for processes in which cell cultures must be kept in gentle motion.
- The nutrients are excellently distributed. This is guaranteed by the 1.5 mm shaker orbit and a speed range of 150 to 1350 rpm.
- The integrated timer can be set for up to 120 minutes; an acoustic signal sounds when the interval has expired.
Specifications
230 V | |
UK Plug |