missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ TitroLine™ 7000 with Magnetic Stirrer

SI Analytics™ TitroLine™ 7000 with Magnetic Stirrer is ideal starting device for potentiometric titration with potential for expansion and automation.

Brand:  SI Analytics™ 285220140

5033.06 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 13456768

  • £5630.00 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • pH/mV-input with 24 bit transducer Electrode socket according to DIN 19 262 or additional with BNC socket insert RFID receiver for SI Analytics ID electrodes
  • With magnetic stirrer TM 235
  • Valve: PTFE/ETFE
  • Cylinder: borosilicate glass 3.3
  • Hoses: FEP, blue
  • High resolution pH/mV-electrode and temperature inputs for pH, ISE, redox (ORP) or photometric titrations
  • Polarizable electrode input for set endpoint titrations (Dead-stop)
  • Linear (fixed incement) and dynamic equivalence point titration mode
  • Titrationen to pH/ mV and μA-Endpoint
  • Manual titration mode and routine dosing tasks are also available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Color online graphic
Polypropylene
0.05 to 0.07%
10°C to 40°C
10 mL exchangeable unit WA 10, with brown glass bottle for titrant, GL 45 and S 40-bottle adapter, tubes, drip tube and titration tip
TitroLine™ 7000
-3 to 18
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers