missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ TitroLine™ 7000 with Magnetic Stirrer

Product Code. p-7160703 Shop All SI Analytics Products
Click to view available options
Model:
TitroLine 7000
TitroLine 7000, 10 mL
TitroLine 7000, 50 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13456979

Brand: SI Analytics™ 285220160

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SI Analytics™ TitroLine™ 7000 with Magnetic Stirrer is ideal starting device for potentiometric titration with potential for expansion and automation.

  • pH/mV-input with 24 bit transducer Electrode socket according to DIN 19 262 or additional with BNC socket insert RFID receiver for SI Analytics ID electrodes
  • With magnetic stirrer TM 235
  • Valve: PTFE/ETFE
  • Cylinder: borosilicate glass 3.3
  • Hoses: FEP, blue
  • High resolution pH/mV-electrode and temperature inputs for pH, ISE, redox (ORP) or photometric titrations
  • Polarizable electrode input for set endpoint titrations (Dead-stop)
  • Linear (fixed incement) and dynamic equivalence point titration mode
  • Titrationen to pH/ mV and μA-Endpoint
  • Manual titration mode and routine dosing tasks are also available
TRUSTED_SUSTAINABILITY

Specifications

Display Type Color online graphic
Type Potentiometric Titrator
Includes 50 mL exchangeable unit WA 50, with brown glass bottle for titrant, GL 45 and S 40-bottle adapter, tubes, drip tube and titration tip
Material Polypropylene
Model TitroLine 7000, 50 mL
Precision 0.05 to 0.07%
Range (pH) -3 to 18
Temperature Range (Metric) Ambient 10°C to 40°C
Dimensions (L x W x H) 29.6 x 15.3 x 45 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.