missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ TitroLine™ 7500 Volumetric Titrators
Easy and precise, with standard methods for different applications. SI Analytics™ TitroLine™ 7500 Volumetric Titrator offers more performance and is the volumetric generalist for a wide range of use.
£5475.00
Specifications
Certifications/Compliance | DIN EN ISO 8655 |
---|---|
Type | Volumetric KF-Titrator |
For Use With (Equipment) | KF volumetry, dead-stop-titrations (SO2,bromine number). |
Material | Polypropylene |
Temperature Range (Metric) Ambient | 10°C to 40°C |
Product Code | Brand | Includes | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Model | Price | Quantity & Availability | ||||
13486768
|
SI Analytics™
285220820 |
Interchangeable Module WA 10 | TL 7500 KF 10 |
£5475.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
13487418
|
SI Analytics™
285220830 |
Interchangeable Module WA 20 | TL 7500 KF 20 |
£5475.00
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
Description
- Fast, easy and precise
- With standard methods for different applications (titer determination, blank value…)
- High visible full color display, that can be easily viewed from a distance and extreme angles
- Storage of results via USB port (PDF and CSV -format)
- With intelligent interchangeable modules (only TitroLine™ 7500 KF)
- Applications for the TitroLine 7500™ KF: KF volumetry, dead-stop-titrations (SO2, bromine number)
Specifications
DIN EN ISO 8655 | |
KF volumetry, dead-stop-titrations (SO2,bromine number). | |
10°C to 40°C | |
15.3 cm | |
100 to 240v |
Volumetric KF-Titrator | |
Polypropylene | |
45 cm | |
29.6 cm |