missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ Titronic™ 500

SI Analytics™ Titronic™ 500 is the ideal piston burette for manual titrations, accurate dosing applications as well as the preparation of solutions.

Brand:  SI Analytics™ 285220210

Product Code. 13436979

  • £2615.00 / Each
Estimated Shipment: 14-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Valve: PTFE/ETFE
  • Cylinder: borosilicate glass 3.3 (DURAN™)
  • Hoses: FEP, blue
  • Intelligent interchangeable modules with 5, 10, 20 and 50 mL volume capacity
  • Connect to a printer and/or an analytical balance
  • Remote control access via RS232 or USB interface
  • Connect up to 16 devices using one USB or RS232 port of a PC with the two integrated RS232 interfaces (Daisy Chain)
  • Control dosing using the manual controller and the dedicated keypad
  • Adjustable dosing and filling rates optimize speed and accuracy
  • Store dosing methods with different parameters
  • Adjustable dosing and filling speed
  • Dosing volume is automatically calculated without additional PC software
  • Several methods with different parameters can be stored
  • Automatic weight recording when balance is connected
  • Titration using the manual controller dosing buttons
  • Titration rate can be adjusted to optimize titration speed and accuracy
  • Programmable automatic calculations, printer ready
  • Automatic weight recording when balance is connected
TRUSTED_SUSTAINABILITY
Specifications

Specifications

3.5 inches -1/4 VGA TFT display with 320 x 240 pixels
Magnetic stirrer TM 235, stand rod TZ 1510, electrode clamp Z 305, hand controller TZ 3880
Polypropylene
10°C to 40°C
Piston Burette
Polyester
Titronic™ 500
29.6 x 15.3 x 45 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.