Learn More
Thermo Scientific Chemicals TLC Grade 12 Micron APS Silica Gel
Brand: Thermo Scientific Chemicals 042765.A1
181.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
TLC plate preparation
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
12 μm | |
TLC | |
1 kg | |
Silica Gel |
60 Å | |
6.5 to 7.5 | |
500 to 600 m2/g | |
Silica |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
P04L006 | Certificate of Analysis | 06/03/2025 | 042765.A1,042765.30,042765.18,042765.A7 |
Y03J004 | Certificate of Analysis | 15/11/2023 | 042765.A1,042765.30,042765.18,042765.A7 |
W25F041 | Certificate of Analysis | 22/11/2021 | 042765.A1,042765.30,042765.18,042765.A7 |
Q30F038 | Certificate of Analysis | 22/11/2021 | 042765.A1,042765.30,042765.18,042765.A7 |
Y09D026 | Certificate of Analysis | 22/11/2021 | 042765.A1,042765.30,042765.18,042765.A7 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only