missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals TMB EASY, Liquid Substrate
30.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Substrate Quantity:
30mL
100mL
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Boiling Point | 100°C |
Color | Clear |
Form | Liquid |
Quantity | 30mL |
Substrate Type | TMB Substrate |
Packaging | Glass bottle |
Storage Requirements | 4°C |
Substrate Quantity | 30mL |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'