missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TOC Certified Containers

Product Code. p-4526483
Click to view available options
Volume (Metric):
17 mL
18 mL
30 mL
40 mL
125 mL
250 mL
1000 mL
Level:
Certified <10ppb TOC
Certified <10ppb TOC w/COA
Certified <20ppb TOC
Certified <20ppb TOC w/COA
TOC-cleaned
Style:
Amber Boston Round w/Closure
Amber Glass Vial with Closure
Clear Boston Round w/Closure
Clear Glass Vial with Closure
Clear Glass Vial, Certified
Glass Tube, Flat Bottom
Glass Tube, Round Bottom
Polysulphone Tube
No. per Case:
12
24
72
100
144
200
255
Unit Size:
Pack of 100
Pack of 12
Pack of 144
Pack of 200
Pack of 24
Pack of 255
Pack of 72
This item is not returnable. View return policy

Product Code. 15103488

Brand: Thermo Scientific™ CT18TOC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Trust our low-level certified vials for Total Organic Carbon testing and sampling. TOC-certified products are manufactured, packaged and tested to exacting standards.

Trust our low-level certified vials for Total Organic Carbon testing and sampling. Manufactured, tested and packaged by exacting standards,Thermo Scientific™ TOC Certified Containers are certified to contribute <10ppb or < 20ppb TOC as background.

Containers:

  • Available in several sizes and styles of containers, including the popular 40mL autosampler vials cleaned, certified and ready to use
  • Include Certificate of Analysis

Includes:

  • Sampling and storage containers
  • Autosampler compatible vials
  • Culture tubes
  • Low TOC water

Recommended for:

  • TOC testing
  • USP method 643 testing
  • Off-line grab sampling of high purity water
  • Storage of validation standards.
TRUSTED_SUSTAINABILITY

Specifications

Description Screw thread glass tube (round bottom) silanized 16 x 125, Certified <20ppb TOC
Material (Liner) PTFE/Silicone
Diameter (English) Outer 0.563 in.
Diameter (Metric) Outer 14.3 mm
Material Glass
Volume (Metric) 18 mL
Height (English) 5 in.
Level Certified <20ppb TOC
No. per Case 255
Style Glass Tube, Round Bottom
Thread Style Screw
Volume (English) 0.6 oz.
Volume (Metric) Total 18 mL
Closure Type Screw Cap
Height (Metric) 127 mm
Certifications/Compliance Tested and certified to contribute < 20 ppb; includes Certificate of Analysis (COA)
Type TOC Container
Closure Size 15-425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.