missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Toilet Brush and Holder
Toilet Brush and Holder are suitable for institutional catering needs. Designed for intensive use.
Brand: Gilac™ G031421
Additional Details : Weight : 0.21000kg
Description
- Toilet brush with holder.
- Product suitable for institutional catering needs.
- Designed for intensive use.
- Excellent durability and longevity.
- An original GILAC Hygiene range product.
- Manufactured for many years so identical product replacement is possible and easy.
Specifications
Toilet Brush | |
Half Hard | |
Polypropylene | |
Straight | |
Non-sterile | |
5.5 in. | |
Plastic |
Plastic | |
No | |
Ergonomic | |
Original | |
White | |
140 mm |