missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Premiere Ecoforce™ Toilet Cleaner 5L
Premiere Ecoforce™ Toilet Cleaner 5L is a descaler and deodorant all in one, that is formulated for improved cleaning performance.
Brand: Premiere Ecoforce™ 11503
Code : NEW
Additional Details : Weight : 0.00001kg
Description
- EU-Ecolabel accredited
- Toilet cleaner, descaler and deodorant all in one
- Ocean fresh fragance
- Formulated for improved cleaning performance
- Suitable for use in all toilets and urinals leaving them cean and fresh
Specifications
Toilet Cleaner | |
Light Blue | |
Suitable for use in all toilets and urinals leaving them clean and fresh | |
5 L |
2.5 | |
100°C | |
2 Pk. |