missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Toluene-d8, for NMR, 99+ atom % D
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
10 mL
25 mL
Packaging:
Glass Bottle
Unit Size:
10mL
25mL
Descripción
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Especificaciones
Especificaciones
| Physical Form | Liquid |
| Color | Colorless |
| Density | 0.9400g/mL |
| Deuterium (D) | 99.0% min. |
| Flash Point | 4°C |
| Packaging | Glass Bottle |
| Refractive Index | 1.494 |
| Quantity | 10 mL |
| Melting Point | -84.0°C |
| Boiling Point | 110.0°C |
| Mostrar más |
Seguridad y manipulación
Nombre del producto
- Toluene-d8
- Danger
- Aspiration toxicity Category 1
- Flammable liquid Category 2
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H304-May be fatal if swallowed and enters airways.
- H315-Causes skin irritation.
- H361d-Suspected of damaging the unborn child.
- H373-May cause damage to organs.
- H336-May cause drowsiness or dizziness.
- H225-Highly flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P331-Do NOT induce vomiting.
RUO – Research Use Only
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido