missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Tom Safety Shoes
The ideal choice for those who spend hours on their feet such as professionals in Catering, Security, and the Services Industry. There's no toe cap so weight is remarkably reduced, making it an active, very comfortable and versatile shoe that's easy to clean and maintain.
£110.24
Specifications
Certifications/Compliance | EN ISO 20347:2012 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Tom |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15908881
|
Emma Safety Footwear
MM70954237 |
37 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15918881
|
Emma Safety Footwear
MM70954238 |
38 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15928881
|
Emma Safety Footwear
MM70954239 |
39 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15938881
|
Emma Safety Footwear
MM70954240 |
40 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15948881
|
Emma Safety Footwear
MM70954241 |
41 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15958881
|
Emma Safety Footwear
MM70954242 |
42 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15968881
|
Emma Safety Footwear
MM70954243 |
43 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15978881
|
Emma Safety Footwear
MM70954244 |
44 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15988881
|
Emma Safety Footwear
MM70954245 |
45 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15998881
|
Emma Safety Footwear
MM70954247 |
47 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
15908891
|
Emma Safety Footwear
MM70954248 |
48 |
£110.24
1 pair |
Estimated Shipment: 11-11-2024
Log in to see stock. |
|||||
Description
- O2-Work shoe without steel toecap
- Full grain leather construction
- GripForce™ Easy Twist
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20347:2012 | |
Black | |
Hydro-Tec™ Sanitized Silver |
Laces | |
Tom | |
Leather |