missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chrome Nickel Tongs with Platinum Tips
Use Chrome Nickel Tongs with Platinum Tips to move many types of laboratory vessels safely.
Brand: N/A 8411 4002
This item is not returnable.
View return policy
Description
- Mass: 8 to 10g
- Max. temp: 350°C
- Length: 200mm
Specifications
Solid PT Tips | |
Platinum | |
Chrome Nickel |
1 Ea. | |
200 mm | |
Tongs |