missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ VisiLED Multifunction Controller MC 1500
The VisiLED Controllers are the core of the VisiLED system to control the LED light heads
Brand: SCHOTT AG Lighting and Imaging™ 400000
Code : 04
Additional Details : Weight : 0.75000kg
Description
- Allows settings of various illumination parameters including light intensity, 5 segment modes and change of illumination direction.
- Offers this simultanously for two light heads plus strobing, external triggering or flashing of the LED light heads for lower contrasting requirements offers continuous dimming and over temperature protection of the connected LED light head.
- 4 memory positions to save custom lighting modes.
- External Trigger: to start single strobe.
- Flash mode: to overdrive continuous set intensity with a short flash for taking photographs.
- Strobe mode: to utilize internal strobe function with frequencies between 15 Hz – 5 KHz. RS 232 Computer interface (USB 1.1 optional) to set parameters via computer.
- Foot switch between memory positions (optional).
Specifications
Controller for VisiLED Light Heads | |
153 x 110 x 40 mm (6 x 4.3 x 1.58 in.) | |
Stereo Microscopy Illumination | |
VisiLED Light Heads |