missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Astell Scientific™ Top Loading Autoclaves
Factory fitted with a large number of features as standard, making it suitable for sterilizing liquids (media), discard, glassware and other instruments.
£17055.00 - £24840.00
Specifications
Depth (Metric) Outside | 840 mm |
---|---|
Diameter (Metric) Chamber | 456 mm |
Product Type | Autoclave, Top-loading |
Display | Fully programmable 5.7 in. color touch screen controller |
Electrical Requirements | Single or 3 Phase, 7/10 kW |
Product Code | Brand | Capacity (Metric) | Depth (Metric) Chamber | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Depth (Metric) Chamber | Price | Quantity & Availability | |||||
12718915
|
Astell Scientific™
AMA250 |
95 L | 449 mm usable |
£17055.00
Each |
Estimated Shipment: 18-06-2025
Log in to see stock. |
|||||
12728915
|
Astell Scientific™
AMA260 |
120 L | 601 mm usable |
£17230.00
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
|||||
12738915
|
Astell Scientific™
AMA270 |
135 L | 682 mm usable |
£24840.00
Each |
Estimated Shipment: 09-07-2025
Log in to see stock. |
|||||
Description
- Fitted with heaters in chamber as standard
- 5.7 in. color touchscreen with integrated USB data port
- Delayed start and a media holdwarm feature for greater control over when you want to sterilize
- Safety: over-temperature protection, an external pressure gauge, a cooling lock, a safety valve test program and an emergency stop button
- Validation port, drain valve and an electropolished stainless steel chamber
- Castor mounted for easy movement
- Timed/pulsed freesteaming
Specifications
840 mm | |
Autoclave, Top-loading | |
Single or 3 Phase, 7/10 kW | |
660 mm |
456 mm | |
Fully programmable 5.7 in. color touch screen controller | |
Stainless Steel (Chamber) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Astell Scientific™ Top Loading Autoclaves