missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec™ TOPBOX Plastic Storage Boxes

Product Code. 15819475
Click to view available options
Capacity (Metric):
3 L
6 L
8 L
14 L
21 L
32 L
53 L
Dimensions (L x W x H):
290 x 195 x 98 mm
290 x 195 x 185 mm
390 x 290 x 108 mm
390 x 290 x 185 mm
510 x 390 x 169 mm
510 x 390 x 258 mm
510 x 390 x 435 mm
Unit Size:
Each
Pack of 5

Product Code. 15819475

Brand: Multiroir Controlec™ 18704

Please to purchase this item. Need a web account? Register with us today!

Lightweight, transparent and ergonomic. Multiroir Controlec™ TOPBOX Plastic Storage Boxes are manufactured of highly shock-resistant, transparent plastic with lids that clip closed and ergonomic carrying handles for practical storage and transport of all kinds of products.

The TOPBOX series of plastic storage boxes offers many advantages:

  • Lightweight and shock resistant for practical storage and transport
  • Transparent plastic facilitates element identification
  • Two ergonomic handles for easy handling
  • Lids (included) close with clipped closing devise
  • Multiple sizes available

Specifications

Capacity (Metric) 14 L
Closure Color Black
Closure Type Clip
Color Translucent
Material Polypropylene
Shape Rectangular
For Use With (Application) Storage and Transport
Includes Handle, Lid
No. of Compartments 1
Product Type Storage Box
Style TOPBOX
Dimensions (L x W x H) 390 x 290 x 185 mm
Length (Metric) 390 mm
Length (Metric) Exterior 390 mm
Width (Metric) 290 mm
Width (Metric) Exterior 290 mm
Height (Metric) 185 mm
Height (Metric) Exterior 185 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.