missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir Controlec™ TOPBOX Plastic Storage Boxes
Lightweight, transparent and ergonomic. Multiroir Controlec™ TOPBOX Plastic Storage Boxes are manufactured of highly shock-resistant, transparent plastic with lids that clip closed and ergonomic carrying handles for practical storage and transport of all kinds of products.
£7.30 - £103.00
Specifications
Closure Color | Black |
---|---|
Closure Type | Clip |
Color | Translucent |
Material | Polypropylene |
For Use With (Application) | Storage and Transport |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15889465
|
Multiroir Controlec™
18701 |
3 L | 290 x 195 x 98 mm |
£7.30
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15899465
|
Multiroir Controlec™
18702 |
6 L | 290 x 195 x 185 mm |
£39.50
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15819475
|
Multiroir Controlec™
18704 |
14 L | 390 x 290 x 185 mm |
£54.05
Each |
Estimated Shipment: 02-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15829475
|
Multiroir Controlec™
18705 |
21 L | 510 x 390 x 169 mm |
£92.50
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15839475
|
Multiroir Controlec™
18706 |
32 L | 510 x 390 x 258 mm |
£103.00
Each |
Estimated Shipment: 03-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15809475
|
Multiroir Controlec™
18703 |
8 L | 390 x 290 x 108 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15849475
|
Multiroir Controlec™
18707 |
53 L | 510 x 390 x 435 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
The TOPBOX series of plastic storage boxes offers many advantages:
- Lightweight and shock resistant for practical storage and transport
- Transparent plastic facilitates element identification
- Two ergonomic handles for easy handling
- Lids (included) close with clipped closing devise
- Multiple sizes available
Specifications
Black | |
Translucent | |
Storage and Transport | |
1 | |
TOPBOX |
Clip | |
Polypropylene | |
Handle, Lid | |
Storage Box |