missing translation for 'onlineSavingsMsg'
Learn More
Learn More

Add to basket
Favorite item to keep tabs on it!
Saved!
Go to My Lists
You have reached the limit of 350 favorited items.
Manage Your Favorites
3M™ Tora™ CCS Safety Spectacles
Product Code. 12612605Anti-fog, Scratch-resistant
Click to view available options
Lens Coating:
Anti-fog, Scratch-resistant
Product Code. 12612605
Brand: 3M™ 7000043086

5.16 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Explore more special offers
Use promo code "25339" to get your promotional price.
Explore more special offers
Add to basket
Add to basket
Description
- Optical class 1 lens for high clarity and extended wear time
- Specially designed temple tips to allow certain 3M E-A-R™ corded ear plugs to be attached to the safety spectacles for additional noise protection
- Very lightweight (25g) for maximum comfort
- Streamline wrap-around design for excellent coverage and good field of vision
- Strong polycarbonate lenses featuring anti-scratch and anti-fog coating for improved vision and extended durability
- Can be used in a wide range of industrial applications including industrial manufacturing, construction, engineering, general assembly, woodworking and more
- Tested and CE approved

Specifications
Specifications
Certifications/Compliance | EN 166 |
Lens Coating | Anti-fog, Scratch-resistant |
Lens Tint | Clear |
Product Type | Protective Goggles |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
UV Protection | Yes |
Product Suggestions
You may be interested in these alternatives
Customers who viewed this item also viewed This information does not imply a recommendation or representation of any kind and any action taken upon the information provided is strictly at your own risk. The products shown have not been qualified by Fisher Scientific for any particular purpose, application or use and it is the responsibility of the purchaser to ensure that the performance of the product is suitable for the purchasers specific use or intended application.
Viewing 1-5 of 4
-
Catalog No. 15777727
£21.20 / Each -
Catalog No. 10640863
£161.00 / Pack of 6 -
Catalog No. 13495029
£575.00 / Pack of 60
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Tora™ CCS Safety Spectacles >
Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.
Spot an opportunity for improvement?Share a Content Correction