missing translation for 'onlineSavingsMsg'
Learn More

SCA Hygiene Products™ Tork™ Basic Papers
GREENER_CHOICE

Product Code. p-8000760 Shop All Tork Products
Click to view available options
Dimensions (L x W):
120m x 21.5 cm
300m x 20 cm
Unit Size:
6 rolls
Pack of 11

Product Code. 10746601

Brand: SCA Hygiene Products™ 120123

Only null left
Add to basket
Add to basket

Specifications

Product Type Universal Wipers
Length (Metric) 120 m
Width (Metric) 21.5 cm
Material Paper
Certifications/Compliance Food contact approved
Color White
Dimensions (L x W) 120m x 21.5 cm
Format Mini Centrefeed Roll
For Use With (Application) Ideal for high-consumption areas
Ply 1-ply
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.