missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Total Immersion Precision Thermometer
Use these thermometers for a variety of applications. Alla France™ Total Immersion Precision Thermometers are ideal for battery testing.
Brand: Alla France™ 5120T110-qp
Code : A0
Additional Details : Weight : 0.03060kg
Description
- Thermometers with yellow enamel backing
- Red liquid filled
- -20 to +110°C
- Total immersion
- 6 to 7mm diameter
- Without certificate
Specifications
Red Liquid | |
Total Immersion | |
Glass | |
Alcohol Thermometer | |
-20°C | |
±1% |
General use | |
305 mm | |
Red Liquid | |
110°C | |
-20°C to +110°C |