missing translation for 'onlineSavingsMsg'
Learn More

Alla France™ Precision Thermometers

Product Code. p-8000010
Click to view available options
Temperature Range (Metric):
-10°C to +60°C
-100°C to +30°C
Unit Size:
Each

Product Code. 11706574

Brand: Alla France™ 5150T060qp

Only null left
Add to basket
Add to basket

Use these thermometers for a variety of applications. Alla France™ Precision Thermometers are manufactured using yellow Sodocalcique glass with a diameter of 6 to 7mm.

  • Mercury free : red liquid filling
  • With triangular ring
  • Expansion chamber supports temperatures higher than those of the thermometer
  • The graduation is printed and fused in the glass with a special process
  • Graduation resists to all chemical products except fluoridric acid and hot soda (to a lesser extent) because these 2 products attack the glass
  • Even if you can feel a relief when touching the graduation, the thermometer is not engraved
  • Available in partial or total immersion
  • Individually packed in recyclable sturdy plastic concertina box's, ideal for storing the instrument when not in use
  • Some references are also available in sealed blister by 6 pcs.
  • Systematically delivered with a Precision and Traceability Certificate

Specifications

Bottle Fill Red Liquid
For Use With (Application) General use
Immersion Type Total Immersion
Length (Metric) 305 mm
Material Glass
Thermometer Fill Red Liquid
Product Type Alcohol Thermometer
Max. Temperature (Metric) 60°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +60°C
Accuracy ±0.8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.