missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Total Nitrogen Test Kits
Click to view available options
Range:
0.5 to 15 mg/L
0.5 to 15 mg/L N Total
10 to 150 mg/L
Unit Size:
0.15kg
0.25kg
Each
Description
- Variety of instrumentation for testing nitrogen in water
- For waste water, drinking water, surface water
- Nitrospectral Method
- Photometric Test Methods
- CombiCheck Total Nitrogen NTotal cell test kit
- Safe determinations of COD and NTotal in water
Specifications
Specifications
| Analytes | Nitrospectral |
| For Use With (Application) | For waste water, drinking water, surface water |
| For Use With (Equipment) | PhotoLab™ S6, PhotoLab™ S12, PhotoLab™ Spectral, spectroFlex, Photoflex photometers |
| Includes | Certificates |
| No. of Tests | 9 |
| Range | 0.5 to 15 mg/L N Total |
| Sufficient For | 25 Tests |
| Test Method | Photometric |
| Type | CombiCheck Total Nitrogen NTotal cell test kit |
Safety and Handling
Product Identifier
- Nitrogen (total) Cell Test Method: photometric 0.5 - 15.0 mg/l N Spectroquant
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P308+P311-IF exposed or concerned: Call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : sulphuric acid
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction