missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 69-318 Latex Gloves
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
13.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Soft, elastic latex material provides comfort
- Thin, lightweight design for enhanced tactile sensitivity
- Textured fingertips enable easy handling of small objects and tools
- FDA standards for use in food processing
- Ambidextrous, single-use
- Ideal for numerous applications involving:
- Laboratory analysis or technical work
- Intricate parts handling
- Food processing and handling
- Quality control
- Electronics assembly
- Light-duty maintenance and cleanup
Specifications
Certifications/Compliance | FDA21 CFR 177-2600, ISO 9001, ISO 13485 |
Certifications/Compliance (Europe) | Category III, EAC TP TC 019:2011, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN ISO 374-5:2016, EN 374:2003 |
Chemotherapeutic Rated | No |
Applications | Laboratory, Industrial |
AQL | 1.5 |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5.5 mil |
Finger Thickness (Metric) | 0.14 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'