missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LTE Scientific™ Touchclave Autoclave Baskets
An accessory for holding items to be autoclaved in Touchclave autoclaves.
£267.00 - £299.00
Specifications
For Use With (Equipment) | Touchclave autoclaves |
---|---|
Height (Metric) Exterior | 230 mm |
Product Type | Autoclave Basket |
Width (Metric) Exterior | 430 mm |
Product Code | Brand | Depth (Metric) Outside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Depth (Metric) Outside | Price | Quantity & Availability | |||||
12795385
|
LTE Scientific™
TC/BAS/01 |
230 mm |
£267.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
12705395
|
LTE Scientific™
TC/BAS/02 |
315 mm |
£299.00
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
- Basket size 1: 230 x 430 x 230mm
- Basket size 2: 230 x 430 x 315mm
Specifications
Touchclave autoclaves | |
230 mm | |
Autoclave Basket | |
430 mm |