missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 69-210 Series Natural Rubber Latex Gloves
11.63 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
Description
- Combined safety and comfort for delicate handling.
- Ambidextrous, same glove fits both hands
- Convenient and economical - stocks can be kept to a minimum
- Flexible and comfortable to wear - cooler than vinyl, with superior finger flexibility and grip
- Available in both powdered (69-210) and powder-free (69-318) versions
Specifications
Color | Natural |
Latex Free | No |
Material | Rubber Latex |
Powdered | Powdered |
Size | Large |
Thickness (Metric) | 0.10 mm |
Quantity | 100/box |
Series | 69-210 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'