missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ 73-300 Series Neoprene Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
567.86 GBP valid until 2024-12-31
Use promo code "21912" to get your promotional price.
Use promo code "21912" to get your promotional price.
Click to view available options
Size:
7
9
Description
- Ergonomically designed, hand-specific formers means superior fit and comfort, less hand fatigue and stress.
- Made from 100% polychloroprene
- Hypoallergenic - Contains no natural rubber latex or accelerators used in manufacturing reducing the risk of Type I and IV skin allergies
- Ansell SureFit Technology eliminates cuff roll-down for even better protection
- Polyurethane inner coating enables easy donning with dry or wet hands
- Design and polymer thickness facilitate ease and comfort of double gloving
- The cream color reveals breaches when used with gloves of another color
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
Classification | Category III |
Coated Area | Inner lining |
Coating Material | Polyurethane |
Color | Cream |
Disposable | Single-use |
Exterior Finish | Smooth |
Latex Free | Yes |
Material | Neoprene, Polychloroprene |
Product Type | Chemical Resistant Gloves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'