missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
526.32 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Description
- Powder-free, chlorinated glove interior
- Rolled bead cuff style
- Hand specific
- Smooth finish
- Polyisoprene
- White
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Exterior Finish | No Texture |
Product Type | Cleanroom Gloves |
Size | 7.5 |
Sterility | Sterile |
Thickness (Metric) | 0.21 mm |
Glove Cuff Style | Beaded/Rolled |
Model | 8350075 |
Quantity | 200/Pk. |
Resistant To | Splash resistance |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'