missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves
Sterile polyisoprene gloves are ergonomically-designed to enhance fit and comfort, and reduce hand fatigue and stress.
£1075.00
Specifications
Cleanroom Class | Class 100 (ISO 5) |
---|---|
Exterior Finish | No Texture |
Product Type | Cleanroom Gloves |
Sterility | Sterile |
Thickness (Metric) | 0.21 mm |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15136443
|
Ansell
83500080 |
8 |
£1075.00
200 pairs |
Estimated Shipment: 04-03-2025
Log in to see stock. |
||||||
15166563
|
Ansell
83500055 |
5.5 |
£1075.00
200 pairs |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15106463
|
Ansell
83500070 |
7 |
£1075.00
200 pairs |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||||
15156563
|
Ansell
83500060 |
6 |
£1075.00
200 pairs |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||||
15146563
|
Ansell
83500065 |
6.5 |
£1075.00
200 pairs |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||||
15116463
|
Ansell
83500075 |
7.5 |
£1075.00
200 pairs |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||||
15156443
|
Ansell
83500085 |
8.5 |
£1075.00
200 pairs |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||||
15146443
|
Ansell
83500090 |
9 |
£1075.00
200 pairs |
Estimated Shipment: 18-02-2025
Log in to see stock. |
||||||
Description
- Powder-free, chlorinated glove interior
- Rolled bead cuff style
- Hand specific
- Smooth finish
- Polyisoprene
- White
Specifications
Class 100 (ISO 5) | |
Cleanroom Gloves | |
0.21 mm | |
200/Pk. | |
83-500 |
No Texture | |
Sterile | |
Beaded/Rolled | |
Splash resistance |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell TouchNTuff™ 83-500 Sterile Polyisoprene Gloves