missing translation for 'onlineSavingsMsg'
Learn More

Ansell TouchNTuff™ 93-163 Disposable Nitrile Glove with Extra Long Cuff

Catalog Number 17979221
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large

Extra long cuff provides cross contamination and forearm protection. Soft, durable nitrile material ensures broad chemical splash protection.

  • Ambidextrous glove with good resistance to perforation
  • Nitrile formulation of the glove helps to reduce hand fatigue
  • Flexibility and comfort allowing excellent dexterity
  • Bonded finish, rolled cuff for easy donning and tear resistance
ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) ASTM D412|ASTM D6319|ASTM D6124|Category III|EC 1935/2004|EC 2023/2006|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|FDA21 CFR 177-2600-US Food Contact Approved|ISO 13485|ISO 9001
Chlorinated No
Applications Industrial, Laboratory
Color Blue
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.2 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 6.7 mil
Palm Thickness (Metric) 0.17 mm
Size Small
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Lining Unlined
Length (English) 14 in.
Length (Metric) 355 mm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'