missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff 93-300 - Non-Sterile Disposable Nitrile Cleanroom Glove
352.49 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size: 6
Description
- Improved protection and durability: TouchNTuff™ 93-300 nitrile cleanroom gloves are comfortable and robust, ensuring strong chemical splash resistance and resistance against punctures and tears
- Safeguarded product integrity: These nitrile gloves are entirely silicone-free, preventing potential contaminant transfer and safeguarding product integrity
- Assured cleanliness: They are also designed to be compatible with Class 100 (ISO 5) cleanroom environments, delivering hand protection that is reliable and fit for purpose
Specifications
Certifications/Compliance (Europe) | ASTM D6319, CE 0493, Category III, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, FDA21 CFR 177-2600-US Food Contact Approved, UKCA 0321 |
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | No |
AQL | 1.5 |
Color | Green |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 6.3 mil |
Finger Thickness (Metric) | 0.16 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'