missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ 93-700 Series Green Nitrile Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
445.61 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
7
8
9
10
Description
- Provides the wearer with a high level of comfort and increased protection in the forearm with longer cuff.
- Free of natural rubber latex proteins, the glove may be worn with confidence by latex sensitive (Type I) wearers.
- 93-700: Each glove is post cleaned, single pair packed and sterilized.
Specifications
Cleanroom Class | Class 100 (ISO 5) |
Exterior Finish | Fully Textured |
Product Type | Cleanroom Gloves |
Size | 10 |
Thickness (Metric) | 0.135 mm |
For Use With (Application) | For blending of liquids, filtration processes, vaccines injectables operations etc. |
Model | 9370010 |
Quantity | 200/Pk. |
Resistant To | Splash and high puncture resistance |
Series | 93-700 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'