missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ TouchNTuff™ Extended Cuff Disposable Green Nitrile Gloves

Product Code. 11746733 Shop All Ansell Products
Click to view available options
Size:
6.5, 7
7.5, 8
8.5, 9
9.5, 10
Unit Size:
Pack of 100

Product Code. 11746733

Brand: Ansell™ 92605070

Only null left
Add to basket
Edge
Add to basket

Offers up to four times the puncture resistance of comparable natural-latex gloves, and three times the resistance of similar neoprene gloves. Resists a greater variety of industrial chemicals for longer periods than any other nitrile disposable gloves.

  • Contain no natural rubber proteins, which means no risk of Type I allergies for the wearer.
  • Easy donning and strong grip in wet or dry conditions with a unique Thin Nitrile Technology formulation
  • Highly versatile and suitable for many different uses.
TRUSTED_SUSTAINABILITY

Specifications

Classification PPE Category III
Accelerator Free No
Applications Industrial
AQL 1.5
Color Green
Disposable Single-use
Exterior Finish Fingertip Textured
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Touch N Tuff Gloves
Size 6.5, 7
Sterility Non-sterile
Style Beaded Cuff
Thickness (Metric) 0.12 mm
Glove Cuff Style Beaded/Rolled
Quantity 100 Pack
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato