missing translation for 'onlineSavingsMsg'
Learn More
Ansell™ TouchNTuff™ Extended Cuff Disposable Green Nitrile Gloves Product Code.: 11756733
Add to basket

Ansell™ TouchNTuff™ Extended Cuff Disposable Green Nitrile Gloves

Product Code. 11756733 Shop All Ansell Products
7.5, 8
Click to view available options
Size:
6.5, 7
7.5, 8
8.5, 9
9.5, 10

Product Code. 11756733

Brand: Ansell™ 92605080

Edge
Add to basket
Add to basket

Offers up to four times the puncture resistance of comparable natural-latex gloves, and three times the resistance of similar neoprene gloves. Resists a greater variety of industrial chemicals for longer periods than any other nitrile disposable gloves.

  • Contain no natural rubber proteins, which means no risk of Type I allergies for the wearer.
  • Easy donning and strong grip in wet or dry conditions with a unique Thin Nitrile Technology formulation
  • Highly versatile and suitable for many different uses.
TRUSTED_SUSTAINABILITY

Specifications

Classification PPE Category III
Color Green
Disposable Single-use
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type Touch N Tuff Gloves
Size 7.5, 8
Style Beaded Cuff
Thickness (Metric) 0.12 mm
Glove Cuff Style Beaded/Rolled
Quantity 100 Pack
Resistant To chemical splash, Grease and Oil protection
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ TouchNTuff™ Extended Cuff Disposable Green Nitrile Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.