missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ TouchNTuff™ Extended Cuff Disposable Green Nitrile Gloves
21.43 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6.5, 7
7.5, 8
8.5, 9
9.5, 10
Description
- Contain no natural rubber proteins, which means no risk of Type I allergies for the wearer.
- Easy donning and strong grip in wet or dry conditions with a unique Thin Nitrile Technology formulation
- Highly versatile and suitable for many different uses.
Specifications
Certifications/Compliance | EN 1149-1 and 1149-3 |
Classification | PPE Category III |
Coating Material | Nitrile |
Color | Green |
Disposable | Single-use |
Laboratory/Cleanroom Use | Yes |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (Metric) | 0.12 mm |
Powdered | Powder Free |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'