missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell TouchNTuff™ Disposable Powder-free Blue Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
10
Large
Medium
Small
Description
- Three times the puncture resistance of latex or PVC disposable gloves
- 100% nitrile; no waxes, silicone or plasticizers
- Powder-free
- No risk of contaminating food with corn starch used to powder gloves
- Textured finish on fingertips
- Improved grip
- Rolled cuff
- Provides added protection at wrist and ensures a secure fit

Specifications
Specifications
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Gloves |
Size | 10 |
Thickness (Metric) | 0.10 mm |
For Use With (Application) | For Laboratory work chemical industry, emergency services, electronics and other intricate, assembly work. |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell TouchNTuff™ Disposable Powder-free Blue Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction