missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Autosampler Syringes for Agilent GCs
missing translation for 'orderingAttributeHoverText'
Volume (Metric):
10 μL
50 μL
missing translation for 'unitSize'
Each
Pack of 25
Pack of 6
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Agilent instruments
Specifications
Specifications
| Material | Borosilicate Glass (Barrel), PTFE (Plunger) |
| Needle Gauge | 23 to 26 G |
| Diameter (Metric) Inner Needle | 0.11 mm |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Outer Needle | 0.63/0.47 mm |
| Product Type | Gas-tight GC Autosampler Syringe |
| Model | 50F-HP-GT-0.63/47 |
| Volume (Metric) | 50 μL |
| Length (Metric) Needle | 42 mm |
| Connection Type | Fixed |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction