missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Tough Material
MakerBot™ Tough Material has two times the impact strength of ABS for highly durable prototypes.
Brand: MakerBot™ MKS-000085
This item is not returnable.
View return policy
Description
- Up to 2X the impact strength of ABS for high durability
- Ideal for working prototypes and manufacturing aids
- Significantly less warping and curling than ABS without the need for a heated build plate
- Highly machinable for a range of post-processing techniques
- More office friendly than ABS
- Glass Temperature: 60 to 65°C
- Melting Temperature: 150 to 160°C
- Nozzle Temperature: 215°C
- Spool Diameter: 25.0 cm
- Spool Width: 4 cm
- Spool Hub Hole: 5.08 cm
- Material Diameter: 1.75 mm
Specifications
Stone White | |
Replicator+ 3D Printer, Replicator Desktop 3D Printer, Replicator Z18 3D Printer | |
Filament |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction