missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Tough Material
MakerBot™ Tough Material has two times the impact strength of ABS for highly durable prototypes.
Brand: MakerBot™ MKS-000086
This item is not returnable.
View return policy
Description
- Up to 2X the impact strength of ABS for high durability
- Ideal for working prototypes and manufacturing aids
- Significantly less warping and curling than ABS without the need for a heated build plate
- Highly machinable for a range of post-processing techniques
- More office friendly than ABS
- Glass Temperature: 60 to 65°C
- Melting Temperature: 150 to 160°C
- Nozzle Temperature: 215°C
- Spool Diameter: 25.0 cm
- Spool Width: 4 cm
- Spool Hub Hole: 5.08 cm
- Material Diameter: 1.75 mm
Specifications
Safety Orange | |
Replicator+ 3D Printer, Replicator Desktop 3D Printer, Replicator Z18 3D Printer | |
Filament |