missing translation for 'onlineSavingsMsg'
Learn More

MakerBot™ Tough Material

MakerBot™ Tough Material has two times the impact strength of ABS for highly durable prototypes.

Brand:  MakerBot™ MKS-000087

Encompass_Preferred

 View more versions of this product

Product Code. 16321546

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Up to 2X the impact strength of ABS for high durability
  • Ideal for working prototypes and manufacturing aids
  • Significantly less warping and curling than ABS without the need for a heated build plate
  • Highly machinable for a range of post-processing techniques
  • More office friendly than ABS
  • Glass Temperature: 60 to 65°C
  • Melting Temperature: 150 to 160°C
  • Nozzle Temperature: 215°C
  • Spool Diameter: 25.0 cm
  • Spool Width: 4 cm
  • Spool Hub Hole: 5.08 cm
  • Material Diameter: 1.75 mm
Specifications

Specifications

Slate Gray
Replicator+ 3D Printer, Replicator Desktop 3D Printer, Replicator Z18 3D Printer
Filament
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers