Learn More
Heathrow Scientific™ Tough Spots™ Tube Labels, Roll
Pre-cut, round tube labels will not peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation, for secure labeling of microtubes during any lab procedure. (Available in a variety of colors; 1000 labels per roll.)
£41.90 - £293.00
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Acrylic |
Display | Blank |
Format | Roll |
Material | Polyolefin |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15708102
|
Heathrow Scientific™
HEAT-SPOTS-50P |
Pink |
£61.34
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15778092
|
Heathrow Scientific™
HEAT-SPOTS-50L |
Lavender |
£57.85
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15788092
|
Heathrow Scientific™
HEAT-SPOTS-50D |
Gold | N/A | ||||||
15798092
|
Heathrow Scientific™
HEAT-SPOTS-50O |
Orange | N/A | ||||||
17130681
|
Heathrow Scientific™
HEASPRL-2100 |
Blue, Green, Lavender, Red, Yellow |
£293.00
5 rolls |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17140681
|
Heathrow Scientific™
HEAT-SPOTS-50M |
Maroon | N/A | ||||||
17150681
|
Heathrow Scientific™
HEAT-SPOTS-50S |
Silver | N/A | ||||||
12348827
|
Heathrow Scientific™
HEAT-SPOTS-50B |
Blue |
£57.46
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12338827
|
Heathrow Scientific™
HEAT-SPOTS-50G |
Green |
£87.62
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12318827
|
Heathrow Scientific™
HEAT-SPOTS-50R |
Red |
£76.80
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12328827
|
Heathrow Scientific™
HEAT-SPOTS-50Y |
Yellow |
£87.62
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15597945
|
Heathrow Scientific™
HEAT-SPOTS-50C |
Coffee | N/A | ||||||
Description
Pre-cut peel off labels for tubes, delivered in a convenient roll format, are superior to conventional tapes and labels for use in research and clinical laboratories.
- Constructed of thin, chemically inert polyolefin with strong acrylic adhesive
- Adheres to most plastic, glass and metal mictrotubes and other items
- Labels will not peel or migrate; ideal for use in centrifuge rotors without binding or catching
- Wide assortment of colors for easy sample or researcher identification
- Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls
- 13 mm diameter spots are perfectly sized for 1.5 mL/2.0 mL tubes
- Withstands extreme environments so tubes stay clearly identified
- Heat: steam autoclaving, boiling water
- Cold: freezer temperatures to -196°C
- Organic solvents and caustic agents
- Centrifugation
Specifications
Autoclavable | |
Blank | |
Polyolefin | |
Non-sterile | |
1.5/2.0 mL tubes | |
1000 | |
-320.8°F to +176°F | |
0.5 in. |
Acrylic | |
Roll | |
Labels | |
Labeling of tubes used in freezers, boiling water, autoclave, centrifuge, ovens | |
2 | |
Round | |
-196°C to +80°C | |
13 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.