missing translation for 'onlineSavingsMsg'
Learn More

Brady™ ToughStripe Max Solid Floor Tape

Product Code. 30280344
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Orange
Purple
Red
White
Yellow
Width (Metric):
50.8 mm
76.2 mm
101.6 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 30280344

Brand: Brady™ 177016

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ToughStripe™ Max Floor Marking Tape is purpose-built to hold its ground in forklift and heavy traffic areas.

  • Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
  • Thinner profile and true edge-to-edge adhesive minimise pick points
  • Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
  • Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
  • Matt finish provides excellent colour contrast for clear visibility under any lighting
  • Compact construction results in a smaller, lightweight roll
  • Can be easily installed by one person with minimal tools
  • Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)

Specifications

Dimensions (L x W) 101.6 mm x 30.48 m
Finish Gloss
Length (English) 100 ft.
Length (Metric) 30.48 m
Temperature Range (English) 50°F to 140°F
Temperature Range (Metric) 10°C to 60°C
Width (English) 4 in.
Width (Metric) 101.6 mm
Adhesive Type Rubber
Color Yellow
Material Polyester
Product Type Floor Tape
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.