missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughStripe Max Solid Floor Tape
missing translation for 'orderingAttributeHoverText'
Color:
Black
Blue
Brown
Gray
Green
Orange
Purple
Red
White
Yellow
Width (Metric):
50.8 mm
76.2 mm
101.6 mm
missing translation for 'unitSize'
1 roll
Description
- Re-engineered to be twice as thin yet twice as durable to better withstand damaging impacts in forklift and heavy traffic areas
- Thinner profile and true edge-to-edge adhesive minimise pick points
- Strong polyester (PETG) material is four times more rigid than vinyl and contains no plasticisers
- Damage-isolating design keeps tape intact longer by preventing rips, gouges and tears from running
- Matt finish provides excellent colour contrast for clear visibility under any lighting
- Compact construction results in a smaller, lightweight roll
- Can be easily installed by one person with minimal tools
- Compatible with the ToughStripe™ Floor Tape Applicator (part number 150852)
Spécification
Spécification
| Dimensions (L x W) | 101.6 mm x 30.48 m |
| Finish | Gloss |
| Length (English) | 100 ft. |
| Length (Metric) | 30.48 m |
| Temperature Range (English) | 50°F to 140°F |
| Temperature Range (Metric) | 10°C to 60°C |
| Width (English) | 4 in. |
| Width (Metric) | 101.6 mm |
| Adhesive Type | Rubber |
| Color | Green |
| Afficher plus |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu