missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ (TPX™) PMP Graduated Conical Measures
Facilitates easier pouring while not significantly decreasing measurement accuracy. Kartell™ Graduated Conical Measures provide the ability to mix solutions within the measure itself.
£75.20 - £85.60
Specifications
Max. Temperature | 170°C |
---|---|
Shape | Cylindrical |
For Use With (Application) | Foodstuff |
Base Type | Wide |
Type | Graduated Measuring Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
10225141
|
Kartell™
0142200 |
100 mL | 2 mL |
£75.20
Pack of 12 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
10356351
|
Kartell™
0142500 |
£85.60
Pack of 3 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||||
Description
- Can withstand temperatures up to 170°C
- Wide base for stability
- Suitable for applications with food
Specifications
170°C | |
Foodstuff | |
Graduated Measuring Cylinder |
Cylindrical | |
Wide |