missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse
Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric):
0.2 mm
0.25 mm
Unit Size:
Each
Description
Analyze amphetamines, codeine, morphine, and THC with high performance and reproducibility using Thermo Scientific™ TRACE™ GC Columns for Drugs of Abuse.
Tailored Specifically for Drugs of Abuse:
- TRACE TR-DoA 5MS: Widely used for the analysis and determination of a range of toxicological target compounds including amphetamines, codeine, and morphine
- TRACE TR-DoA 35MS: Ideal for the determination of carboxy-THC because of its higher polarity, making it the recommended column for use in drug testing labs for the confirmation of THC
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
Specifications
Specifications
| Max. Temperature | 360/370°C |
| Diameter (Metric) | 0.2 mm |
| Diameter (Metric) Inner | 0.2 mm |
| Product Line | TRACE |
| Stationary Phase | Trace™ TR-DoA 35 MS |
| USP Type | G42 |
| For Use With (Application) | GC/MS for Amphetamines, Codeine, and Morphine |
| Film Thickness | 0.33 μm |
| Length (Metric) | 15 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction