missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-1701 GC Columns

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE™ TR-1701 GC Columns.

£259.08 - £768.06

Specifications

Stationary Phase Trace™ TR-1701
USP Type G46
Max. Temperature 280/300°C
For Use With (Application) GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081
Polarity Mid-Polar
View More Specs

Products 6
Product Code Brand Length (Metric) Diameter (Metric) Inner Film Thickness Price Quantity & Availability  
Product Code Brand Length (Metric) Diameter (Metric) Inner Film Thickness Price Quantity & Availability  
10630236
View Documents Promotion Details
Thermo Scientific™
260Q131P
15 m 0.32 mm 0.25 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10039732
View Documents Promotion Details
Thermo Scientific™
260Q142P
30 m 0.25 mm 0.25 μm
£542.70
Each
Estimated Shipment: 28-11-2024
to see stock.
Add to basket
 
10344963
View Documents Promotion Details
Thermo Scientific™
260Q143P
30 m 0.32 mm 0.25 μm
£577.88
Each
Estimated Shipment: 03-12-2024
to see stock.
Add to basket
 
10640236
View Documents Promotion Details
Thermo Scientific™
260Q154P
60 m 0.25 mm 0.25 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11507771
View Documents Promotion Details
Thermo Scientific™
260Q155P
60 m 0.32 mm 0.25 μm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10467124
View Documents Promotion Details
Thermo Scientific™
260Q298P
30 m 0.53 mm 1 μm
£633.15
Each
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
Description

Description

Use mid-polarity columns with alternative selectivity with Thermo Scientific™ TRACE TR-1701 GC Columns.

  • Mid-polarity phase, 14% Cyanopropylphenyl polysiloxane
  • Low bleed even at a high operating temperature
  • Excellent starting point for method development
  • Suitable for a wide variety of applications
  • Similar to DB-1701, Rtx-1701, HP-1701, BP10, OV-1701, 007-1701, CP-Sil 19 CB

Recommended for:

  • Pesticides
  • PCB's
  • PAH's
  • Organic Acids
  • Drugs
  • Steroids
  • EPA 608, 8081
Specifications

Specifications

Trace™ TR-1701
280/300°C
Mid-Polar
G46
GC/MS for Pesticides, PCBs, PAHs, and Organic Acids, GC/MS for Drugs and Steroids, GC/MS for EPA 608, 8081
Videos
SDS
Documents

Documents

Product Certifications