Learn More
Thermo Scientific™ TRACE™ TR-1MS GC Columns
Use this low bleed nonpolar column for GC/MS environmental analyses that require high temperature and an inert phase.
£618.08 - £1120.58
Especificaciones
Product Line | TRACE |
---|---|
Stationary Phase | Trace™ TR-1 MS |
USP Type | G1, G2, G38 |
Max. Temperature | 340/360°C |
Polarity | Non-Polar |
Código de producto | Marca | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Precio | Cantidad y disponibilidad | |||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Length (Metric) | Diameter (Metric) Inner | Film Thickness | Precio | Cantidad y disponibilidad | |||
10392595
|
Thermo Scientific™
260B047P |
30 m | 0.25 mm | 0.1 μm |
£648.23
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
10681524
|
Thermo Scientific™
260B142P |
30 m | 0.25 mm | 0.25 μm |
£618.08
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||
10394663
|
Thermo Scientific™
260B143P |
30 m | 0.32 mm | 0.25 μm |
£653.25
Each |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||
10455363
|
Thermo Scientific™
260B154P |
60 m | 0.25 mm | 0.25 μm |
£1035.15
Each |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||
10551505
|
Thermo Scientific™
260B155P |
60 m | 0.32 mm | 0.25 μm |
£1120.58
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
|||
10342785
|
Thermo Scientific™
260B309P |
60 m | 0.32 mm | 1 μm |
£1090.43
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
Descripción
With low bleed and a maximum operating temperature of 340–360°C, the Thermo Scientific™ TRACE™ TR-1MS column is ideal for all GC/MS applications. The column is particularly well suited for applications such as GC/MS environmental analyses, which require an inert phase that can operate at high temperature.
Engineered for Superior Performance:- Nonpolar phase, 100% dimethyl polysiloxane
- High operating temperature
- Inert phase suited for environmental analyses
- Chlorinated and nitroaromatic compounds
- GC/MS environmental analyses
- Low bleed even at elevated temperatures
- Outstanding robustness for difficult separations
- Reliable and reproducible performance
- Phthalates
- Polymers
- Total recoverable petroleum hydrocarbons (TRPHs)
- Alternative Uses:
- Chlorinated Aromatics
- Organochlorine Pesticides
- Organophosphorous Pesticides
- PAHs
- Paraffins
- Polywax
- Pyrethroids
- Semivolatiles
- Xylenes
- DB-1
- DB-Petro
- BP1
- HP-1
- HP-1MS
- Rtx™-1
- Ultra-1
- SPB™-1
- SPB™-1 Sulfur
- Petrocol™ DH
- CP-Sil 5CB
- RSL-150
- RSL-160
- ZB-1
- CB-1
- OV™-1
- PE-1
- 007-1(MS)
- SP™-2100
- SE-30
- RH-1
- CC-1
- CP-Sil 5CB MS
- VF-1ms
Especificaciones
TRACE | |
G1, G2, G38 | |
Non-Polar |
Trace™ TR-1 MS | |
340/360°C |
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.