missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ TRACE™ TR-35MS GC Columns
Use these mid-polarity columns for many applications.
Brand: Thermo Scientific™ 260C154P
1008.74 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.
- Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
- Exceptionally low surface activity
- Low bleed even at elevated temperatures
- Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35
Recommended for:
- Pesticides
- Herbicides
- Drugs of Abuse
- Poly Aromatic Hydrocarbons
- Pharmaceuticals

Specifications
330/360°C | |
0.25 mm | |
Trace™ TR-35 MS | |
Pharmaceuticals Analysis, GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for Poly Aromatic Hydrocarbons (PAHs), GC/MS for Pharmaceuticals | |
60 m | |
60 m x 0.25 mm x 0.25 μm |
0.25 mm | |
TRACE | |
G42 | |
0.25 μm | |
Mid-Polar |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TRACE™ TR-35MS GC Columns > 60m x 0.25mm x 0.25μm
Spot an opportunity for improvement?Share a Content Correction