missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TRACE™ TR-5 GC Columns

Product Code. 10107504 Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
100 m
15 m
30 m
60 m
7 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10107504

Brand: Thermo Scientific™ 260E309P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Choose these excellent starting columns for method development, capable of performing most required separations.

Excellent starting columns for method development,Thermo Scientific™ TRACE™ TR-5 GC Columns are capable of performing most required separations.

  • Nonpolar phase, 5% phenyl methyl polysiloxane
  • High operating temperature and extremely low bleed
  • Widely used in a variety of applications
  • Similar to: DB-5, BP5, Rtx-5, HP-5, Ultra-2, PTE-5, SPB5, MDN-5, CP-Sil 8CB, SPB-5, AT-5, ZB-5, 007-2(MPS-5), SE-52, SE-54

Recommended for:

  • Alcohols
  • Free fatty acids
  • Aromatics
  • Flavors
  • Low polarity pesticides
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature 320/340°C
Diameter (Metric) 0.32 mm
Diameter (Metric) Inner 0.32 mm
Stationary Phase Trace™ TR-5
USP Type G27, G36
For Use With (Application) GC/MS for Alcohols, GC/MS for Free Fatty Acids, GC/MS for Aromatics, GC/MS for Flavors, GC/MS for Low Polarity Pesticides
Film Thickness 1 μm
Length (Metric) 60 m
Polarity Non-Polar
Description 60m x 0.32mm x 1um

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.